Wall attachment bracket, complete with fastenings

Article no.: 990195
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range Storage shelf
Adjustable distance from the wall 70 mm - 105 mm
Fastening materials supplied yes
Customer assembly yes
Type of product Shelf locking mechanism

Identification numbers & Classifications

Article number 990195
EAN / GTIN 4045197518064
Manufacturer number 990195

Description

Application:

For fastening the rear face of the rack to a wall, to avoid risk of toppling. Spacing from wall 70 to 105 mm, adjustable.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart