Reinforcing strut 1000 mm

Article no.: 990180 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
893 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,000 mm
Number per storage shelf maximum 2
suitable for storage shelf 990060
Increase in load capacity per storage shelf when reinforcing strut fitted 60 kg
Application range Storage shelf
Customer assembly yes
Type of product Strut

Identification numbers & Classifications

Article number 990180 1000
EAN / GTIN 4045197518033
Manufacturer number 990180 1000

Description

Application:

For additional strengthening of storage shelves No. 990060 when particularly heavy parts have to be stored (strut is inserted into the storage shelf from below).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart