Side panel complete with fastenings, set 2000 mm

Article no.: 990100 2000
Set price 2 Piece (95.21 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9 mm
    Height 2,000 mm
    Width 400 mm
    Can be used as a partition no
    suitable for storage shelf racking yes
    suitable for racking height 2,000 mm
    suitable for racking depth 400 mm
    Application range Storage shelf
    Side panel extension two-piece
    Fastening materials supplied yes
    Customer assembly yes
    Type of product Side panel

    Identification numbers & Classifications

    Article number 990100 2000
    EAN / GTIN 4045197518118
    Manufacturer number 990100 2000

    Description

    Version:

    With □ 9×9 mm at 37 mm intervals for mounting hooks and supports, and perforated panel accessories. These can be found in Group 95. A side panel consists of two perforated panels mounted over one another. Supplied complete with fastenings.

    Application:

    For side closure at the end of a rack (not suitable as divider between two racks). To enclose a complete racking bay on the left- and
    right-hand side, 2 side panels must be ordered.

    Colour:

    Anthracite grey RAL 7016 powder−coated.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart