Large wheelie bin, anthracite, Volume: 120l

Article no.: 987800 120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Volume 120 l
Volume tolerance -6 / +8 l
Nominal contents 120
Height 1,005 mm
Width 480 mm
Depth 555 mm
Wheel ⌀ 200 mm
Colour anthracite
Weight 10.5 kg
Load capacity to DIN EN 48 kg
Type of product Large waste bin

Identification numbers & Classifications

Article number 987800 120
EAN / GTIN 4052941684401
Manufacturer number 1150937

Description

Version:

Large wheelie bin in tapered plastic body shape. Stabilising ribs at the top edges. Cover with all-round sealing lip for condensate. The lid handles are easy to hold and are arranged obliquely. 4-piece hinges (size 80: 2-piece hinges) with hinge pin retainers. Reinforced base with patented arrangement of axles. Sturdy external chassis with robust reinforced axles and free-running wheels. Noise-suppressed cover opening satisfies the noise reduction regulations to the EU directive 2000/14.
Enhanced container stability due to special design of the base, with through axle contour.

Standard:

DIN EN 840-1, 5 and 6.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart