{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,079 mm | |
Pillar ⌀ | 102 mm | |
Base ⌀ | 324 mm | |
Material | fire-resistant aluminium | |
Coating | Weather-resistant powder coating | |
Colour | black | |
Capacity number of cigarette butts | 1,000 | |
Type of product | Ashtray |
Article number | 987310 BLACK | |
Manufacturer number | 987310 BLACK |