{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 90 l | |
Filling volume of ashtray | 9 l | |
Height | 1,060 mm | |
Width | 450 mm | |
Depth | 450 mm | |
Weight | 45.8 kg | |
Type of product | Ashtray |
Article number | 987175 90 | |
EAN / GTIN | 4031068151201 | |
Manufacturer number | 650-090-0-1-100 |