Waste bin with swing flap 1

Article no.: 987140 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 1
    Capacity 73 l
    Height 680 mm
    Width 400 mm
    Depth 400 mm
    Weight 8.4 kg
    Type of product Waste bin

    Identification numbers & Classifications

    Article number 987140 1
    EAN / GTIN 4031068057381
    Manufacturer number 5101002

    Description

    Version:

    Waste bin with swing flap, non-flammable. Take off the upper part of the bin to empty it. 73 litre volume.

    Standard:

    Fire protection class A DIN 4102, EN 13501-1.

    Colour:

    Body RAL 7035 light grey, swing flap RAL 5010 gentian blue, powder coated.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart