Spare filter mat for Air Cleaning Point, Type: 1

Article no.: 986001 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 700 mm
Width 330 mm
Thickness 20 mm
Weight 0.12 kg
Type of product Filter mat

Identification numbers & Classifications

Article number 986001 1
EAN / GTIN 4045197990020
Manufacturer number 986001 1

Description

Version:

Spare filter mat of polyurethane foam on a polyester base.

Suitable for:

Air Cleaning Point No. 986000 size S.

Note:

2 mats must be ordered for size M.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart