Spill containment berm, foldable, drive-in Rigid-Lock Quick Berm®, Spill capacity: 662l

Article no.: 984100 662
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 3-4 weeks

Select article variation and quantity

Spill capacity (l) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Rigid-Lock QuickBerm®
Drip catch volume 662
Width 1,800 mm
Depth 1,200 mm
Tray height 300 mm
Height folded up 130 mm
Width, folded up 610 mm
Depth, folded up 610 mm
Type of product Foldable tray

Identification & Classification

Article number 984100 662
Copy
EAN / GTIN 697841156418
Copy
Manufacturer number 28512
Copy
Manufacturer Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com

Description

Version:

Drive-in spill containment berm, foldable, made from PVC-coated material. Single-piece construction; quick and easy to set up; no assembly required. The PVC-coated material is resistant to a wide variety of substances, including crude oil, oils, lubricants and most acids. Long-term UV-resistant, ideal for outdoor use.
Rigid-Lock technology: The patented wall-support design maximises usable space inside the berm and reduces the
tripping hazard on the berm perimeter. They lock the side walls in a 30 cm high, 90° vertical position for ahigh degree of structural stability. The side walls can be lowered quickly for easy drive-in and out. The support includes a protective nylon hub, and when engaged in the lower position, it withstandsa weight of up to 5000 kg per tyre from vehicle traffic. The hub has an integrated hole to acceptanchors (anchors not included in delivery).
CriticalCorner™: Reinforced CriticalCorner™ design with wraparound diagonal high-frequency welds and
use of electromagnetic energy and pressure generates a continuous, impenetrable connection for a
100 % tight seal. Prevents corners from billowing, unwrapping or sagging, fully sealed
for fluid-tight reliability. The walls include a 25-mm fray-resistant finished hem along the top rim
for added wall strength and integrity. Seam sealants prevent air, gases, vapours or liquids from
penetrating the berm or from seeping out.
Durable drive-in spill containment berm for drums, IBC containers, and tanks. EnGuard™ V modified PVC-coated material is suitable for positioning heavy materials in the working area, occasional vehicle entry and exit situations and pedestrian traffic. Can be folded for ease of transport and storage.

Note:

  • For the external dimension, add 203 mm to the width and depth to take into account the supports and hubs.
  • When selecting a containment tray size, a distance of 305 mm should be complied with at the entry or exit point for lowering and lifting the wall.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart