Tray connector, Size: 470mm

Article no.: 982505 470
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Size (mm) Unit price incl. VAT
  • Material: galvanized

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 52 mm
Depth 470 mm
Material galvanized
Type of product Floor protection tray

Identification numbers & Classifications

Article number 982505 470
EAN / GTIN 4260139970124
Manufacturer number P25-1250-B

Description

Application:

Tray connector – for connecting the floor elements, prevent the flow of liquids between the floor elements.
Edge clip – for secure fixing of the floor elements to the floor.
Cross clip – corner connection between 4 floor elements.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart