Drive-on ramp for floor elements 2450 mm

Article no.: 982502 2450
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Material: galvanized

Product details

Technical Data

Tray height 123 mm
Width 2,450 mm
Depth 1,150 mm
Material galvanized
Weight 175 kg
Type of product Floor protection tray

Identification numbers & Classifications

Article number 982502 2450
EAN / GTIN 4260139970278
Manufacturer number P25-1263-C

Description

Version:

3 mm hot-dip galvanised chequerplate.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart