{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 455 mm | |
Width | 355 mm | |
Depth | 545 mm | |
for number of drums | 1 | |
for drum volume | 60 l | |
Type of product | Drum stand |
Article number | 981480 1X60 | |
Manufacturer number | 981480 1X60 |