{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Storage | Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances permitted; Storage of flammable substances prohibited | |
Drip catch volume | 255 l | |
Drum contents | 200 l | |
Height | 275 mm | |
Width | 1,235 mm | |
Depth | 1,235 mm | |
Number of drums | 4 | |
Safe working load | 950 kg | |
Weight | 17 kg | |
Type of product | Drip tray |
Article number | 981420 4X200 | |
Manufacturer number | 31860 |