Oil disposal container 52 l

Article no.: 981188 52
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
  • Material thickness: 3
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted

Product details

Technical Data

Product name attribute red
Material thickness 3 mm
Capacity 52 l
Height 510 mm
410 mm
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of flammable substances permitted
Manufacturer's designation Oily Waste Cans - Red
Colour red
Type of product Disposal container

Identification numbers & Classifications

Article number 981188 52
EAN / GTIN 697841002470
Manufacturer number JCN09500RD

Description

Version:

Safety and transport containers reduce the risk of fire and explosion when filling and storing flammable liquids. They improve efficiency with user-friendly functions which improve pouring and filling.
Sheet metal safety container with foot actuation for disposing of oil-soaked cloths and preventing fires caused by sparks or spontaneous ignition. The cover is self-closing in order to keep the content isolated from sources of fire and to limit the available oxygen. Round design and raised base enable good air circulation outside the container, which improves the distribution of heat and reduces the build-up of moisture and rust.
Pivoting carrying handle. Warning sign with pictogram prevents incorrect use.

Standard:

FM certification and TÜV Süd. Satisfies the OSHA requirements.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart