{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Rheinland | |
Height | 1,450 mm | |
Width | 717 mm | |
Depth | 748 mm | |
Usable height | 1,350 mm | |
Cabinet fronts | Plain sheet metal swing door | |
Weight | 77 kg | |
Type of product | Oil cabinet |
Article number | 980030 1450 | |
Manufacturer number | 980030 1450 |