{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 28 mm | |
Width | 1,026 mm | |
Usable width | 962 mm | |
Number of magnets | 3 | |
maximum paper size | A1 | |
Type of product | Drawing holder |
Article number | 974840 A1 | |
EAN / GTIN | 4062406198138 | |
Manufacturer number | 974840 A1 |