Magnetic identification pockets Pack of 50 100X38

Article no.: 974720 100X38
Set price 50 Piece (3.31 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External height 53 mm
    Width external 113 mm
    Internal height 38 mm
    Width internal 100 mm
    Type of product Marking docket

    Identification numbers & Classifications

    Article number 974720 100X38
    EAN / GTIN 4005546109008
    Manufacturer number 174107

    Description

    Version:

    Identification pockets with blue backing film and transparent front film of hard-wearing polypropylene. Waterproof and suitable for scanning. Quick exchange of the inserted notices.
    With two magnetic strips on the back for attaching to metal surfaces such as filing cabinets, perforated panels, metal containers.

    Supplied with:

    Pack of 50 pieces each.

    Note:

    Download template for inserted notices available at www.duraprint.de.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart