{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 324 mm | |
Width | 238 mm | |
Material | Unplasticised PVC film | |
Colour | blue | |
Gripper cut-out available | no | |
For use in landscape and portrait view | yes | |
maximum paper size | DIN A4 | |
self-adhesive rear face, leaves no marks | yes | |
Swing-open magnetic front | yes | |
on glass surfaces, can be viewed from both sides. | yes | |
Set contents | 2 | |
Type of product | Transparent casing |
Article number | 974630 BLUE | |
EAN / GTIN | 4005546405209 | |
Manufacturer number | 4872-07 |