{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 316 mm | |
Width | 230 mm | |
Thickness | 0.32 mm | |
Colour | black | |
maximum paper size | DIN A4 | |
Type of product | Transparent casing |
Article number |
974615 BLACK
Copy |
|
EAN / GTIN |
4016946713160
Copy |
|
Manufacturer number |
ITH4M/10 10
Copy |
|
Manufacturer/responsible person | LEITZ ACCO Brands GmbH & Co. KG, Siemensstraße 64, 70469 STUTTGART, Germany, www.accobrands.com |