{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 60 mm | |
Width | 439 mm | |
Thickness | 0.32 mm | |
Colour | black | |
Type of product | Transparent casing |
Article number |
974612 BLACK
Copy |
|
EAN / GTIN |
4016946713054
Copy |
|
Manufacturer number |
ITU3QM/5 10
Copy |
|
Manufacturer | LEITZ ACCO Brands GmbH & Co. KG, Siemensstraße 64, 70469 STUTTGART, Germany, www.accobrands.com |