Office swivel chair with mesh backrest, Colour: BLACK

Article no.: 974280 BLACK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version with castors
Seat width 470 mm
Seat depth 470 mm
Backrest height 560 mm
Star base ⌀ 650 mm
Height adjustment range 420 mm - 550 mm
Seat depth adjustment range 60 mm
Safe working load 120 kg
Material of base Plastic
Colour of seat material black
Base version Set of castors
Synchro mechanism yes
Lumbar support yes
Armrest pair can be adjusted yes
Type of product Office chair

Identification numbers & Classifications

Article number 974280 BLACK
EAN / GTIN 4016849842950
Manufacturer number 9626N-5800-728217

Description

Version:

Seat with soft comfort padding with base stitched at the side. Covering 100% polyester. Synchro-technology with automatic weight adjustment, can be locked in the front and rear seating position. With adjustable seat depth, seat angle and seat height. Supplied with height-adjustable armrests (2D). Universal rollers for hard and soft floors, ⌀ 650 mm star base of black plastic.
Office swivel chair with translucent breathable mesh backrest, with height-adjustable lumbar support.

Standard:

DIN EN 1335, fire protection standard EN 1021 parts 1 and 2.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart