{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 32 mm | |
Height | 1,152 mm | |
Width | 1,200 mm | |
Depth | 450 mm | |
Usable height | 1,102 mm | |
Number of shelves | 4 | |
Version | Add-on cabinet | |
Weight | 98 kg | |
Lock numbers individually interchangeable | no | |
compatible with integrated locking systems | no | |
Electronic locking system can be retrofitted | no | |
Type of product | Office cabinet |
Article number | 974215 1200 | |
Manufacturer number | 974215 1200 |