Standing table 750

Article no.: 974204 750
plus VAT at the current rate Prices plus delivery costs
750
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Insert thickness: 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Insert thickness 25 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,080 mm
Width 750 mm
Depth 750 mm
Worktop thickness 25 mm
Height adjustment range of lower shelf 306 mm - 906 mm
Type of product Office desk

Identification numbers & Classifications

Article number 974204 750
EAN / GTIN 4062406785819
Manufacturer number 974204 750

Description

Version:

Standing table of folded sheet metal sections with integral cable ducts underneath the desk top. With 2 cable slots in the table legs (suitable for Schuko plugs). Worktop and intermediate shelf of 25 mm thick bamboo board, oiled, with no residue. Lower shelf is height-adjustable.

Colour:

Feet and base frame anthracite RAL 7016 powder-coated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart