{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,250 mm | |
Width | 60 mm | |
Depth | 20 mm | |
Type of product | Cable duct |
Article number | 974125 1250 | |
Manufacturer number | 974125 1250 |