{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 60 mm | |
Width | 1,310 mm | |
Depth | 156 mm | |
Type of product | Cable duct |
Article number | 974120 1600 | |
Manufacturer number | 974120 1600 |