Under-desk modesty screen Metal 1600 mm

Article no.: 974113 1600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Colour selection: Metal: Pure white, aluminium silver, metal grey

Product details

Technical Data

Colour selection Metal: Pure white, aluminium silver, metal grey
Height 490 mm
Width 1,450 mm
Depth 0.9 mm
suitable for table width 1,600 mm
Fastening materials supplied yes
Type of product Under-desk modesty screen

Identification numbers & Classifications

Article number 974113 1600
EAN / GTIN 2050002053533
Manufacturer number ZVTI25-2

Description

Version:

Of steel with round holes.
Attachment to the underside of plate.

Suitable for:

Office desks No. 974024; 974042.

Supplied with:

Fastening material.

Colour:

Available in 3 colours: Pure white, aluminium silver, metal grey.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart