Rigid foam inlay, empty, for tool sets ESD 973235

Article no.: 973200 973235
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
24 pieces in stock

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
electrostatic characteristic EGB/ESD
Width 300 mm
Depth 500 mm
Width in G 12
Depth in G 20
Number of tools 15
Version empty for tool sets
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 973200 973235
EAN / GTIN 4062406258153
Manufacturer number 973200 973235

Description

Version:

Popular tool selections in ESD foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart