ESD starter set 600X1200 mm

Article no.: 972850 600X1200
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

electrostatic characteristic EGB/ESD
Width 600 mm
Depth 1,200 mm
Colour platinum grey
Type of product ESD range

Identification numbers & Classifications

Article number 972850 600X1200
EAN / GTIN 4507989017921
Manufacturer number C-191 601P 10,3

Description

Version:

Set consisting of: 1 pc. fabric grounding wristband, blue, such as No. 972802 size B. Grounding plug No. 972821 size DE1W. Grounding module No. 972821 size DE1W. Grounding spiral cable with press stud, No. 972811 size 10.3.
Table mat, colour platinum grey, No. 972555 size 600×1200.

Note:

In conjunction with an ESD floor mat, satisfies the minimum requirements of an EPA.

Downloads & documents

Suitable products

Accessories

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart