Grounding set 4,5 mm

Article no.: 972815 4,5
(14.92 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
26 pieces in stock

Select article variation and quantity

Press stud connection (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Contact connection push button (1) Grounding component connection ⌀ 10.3 mm
    Contact connection push button (2) Spiral cable connection ⌀ 4.5 mm
    Personnel grounding primary
    Cable type spiral
    Cable length 2.4 m
    Type of product Personnel grounding

    Identification numbers & Classifications

    Article number 972815 4,5
    EAN / GTIN 4057989603889
    Manufacturer number C-184 132V

    Description

    Version:

    Set consisting of: 1 pc. fabric grounding wristband, blue, adjustable, press stud 4.0 mm such as No. 972802 size B.
    Spiral cable with press stud 4.0 and 4.5 mm.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart