{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Washing | 30 °C coloureds | |
Length | 240 mm | |
Width | 22 mm | |
Colour | dark red | |
Push button ⌀ | 4 mm | |
Personnel grounding | primary | |
metal-free | yes | |
individually adjustable to the wrist circumference | yes | |
Type of product | Grounding armband |
Article number | 972802 DR | |
EAN / GTIN | 4057989621241 | |
Manufacturer | BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de |