ESD swivel work chair, synthetic leather, with glides and footrest ring, high, Colour: BLACK

Article no.: 972681 BLACK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT
  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Version high seat height
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 590 mm - 860 mm
Colour of seat material black
Type of product Swivel work chair

Identification numbers & Classifications

Article number 972681 BLACK
EAN / GTIN 4016849626260
Manufacturer number JCN7120100

Description

Version:

Seat and backrest of conductive ESD synthetic leather, comfortable and soft. Washable and easy-care. Backrest with conductive plastic shell. Star base of polished aluminium.
Continuous conductive connection from the foam to the ESD castors/glides. Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

Conductive to DIN 61340-5-1.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart