{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Diamond Stat™ | |
Standing in comfort | Anti-fatiguing; Anti-slip; Insulation (temperature) | |
Shock protection | Floor | |
Material characteristics | not oil-resistant | |
electrostatic characteristic | EGB/ESD | |
Length | 150 cm | |
Width | 91 cm | |
Thickness | 14 mm | |
Type of product | ESD floor mat |
Article number |
972602 150
Copy |
|
EAN / GTIN |
662641699472
Copy |
|
Manufacturer number |
826S0035BL
Copy |
|
Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |