{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Height | 170 mm | |
Width | 400 mm | |
Depth | 300 mm | |
Grip shape | Handle | |
Type of product | Euroboxes |
Article number | 972350 ENB14 | |
EAN / GTIN | 8055520114050 | |
Manufacturer number | NB14MC - 139114310197 |