ESD PP open storage bin, single, black, Type: ECB5

Article no.: 972330 ECB5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
274 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 75 mm
Width 100 mm
Depth 175 mm
Width internal 87 mm
Internal depth 129 mm
Colour black
Type of product Open storage bins

Identification numbers & Classifications

Article number 972330 ECB5
EAN / GTIN 8055520405059
Manufacturer number CB 5 MC - 1394005197

Description

Version:

High-quality, stackable storage containers made of electrically conductive plastic. Resistant to most acids and oils. Temperature-resistant from −20 °C to 80 °C
Colour: black.

Suitable for:

Rail for containers no. 972121 (but not size ECB3Z or size ECB2).

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart