easyPick ESD small parts storage bin Height 50 mm, Width×depth in G / type: 4X8/1

Article no.: 972313 4X8/1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
435 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Series easyPick
Height 50 mm
Width 100 mm
Depth 200 mm
Width in G 4
Depth in G 8
Number of compartments in box 1
Colour black
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 972313 4X8/1
EAN / GTIN 4067263037057
Manufacturer number 972313 4X8/1

Description

Version:

Non-warping ESD small parts storage bin easyPick, made of electrically conductive plastic.

Suitable for:

In all drawers with a 75 mm front height.

Downloads & documents

Suitable products

From the same series "easyPick" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart