This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD small parts storage bin, black, Height mm / type: 26/0

Article no.: 972310 26/0

Select article variation and quantity

Height mm / type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 26 mm
Width 75 mm
Depth 75 mm
suitable for drawer front height ≥ 50 mm
Colour black
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 972310 26/0
Manufacturer number 972310 26/0

Description

Version:

Containers made from electrically conductive plastic.
With 1 fixed centre partition.

Application:

For storing small parts.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart