Arm-mounted luminaire Taneo ESD, Power consumption: 31W

Article no.: 972280 31
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Power consumption (W) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Nominal voltage 250 V
Power consumption 31 W
Power supply Mains-powered
Lamp replaceable no
Number of LEDs 24
Light colour neutral white
Colour temperature 4,000 K
Lamp body length 398 mm
Lamp body width 136 mm
Lamp body height 33 mm
Type of fastening Table clamp
Radius of movement of 3D jointed arm 180 degrees
Plug type, input C
On/Off switch yes
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 972280 31
EAN / GTIN 2050002011731
Manufacturer number 113020000-00678098

Description

Version:

Special materials and coatings allow a controlled dissipation of voltage. Efficient, high-quality and maintenance-free LED technology providing flat, even, shadow-free and glare-free lighting. Film key pad with On/Off and dimming (stepless down to 10%, with memory function). Cantilever arms with spring restraint and 3D head joint. Colour temperature neutral white with 4000 K. With 24 LEDs.
The lamp incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the end user.

Supplied with:

Supplied with table clamp. 0 − 70 mm clamp capacity (table clamp not ESD conductive). 3.0 m connection cable with Euro plug. Includes ESD grounding spiral cable with connection 10.3 / 10.3 mm.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart