{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Installation height | 90 mm | |
Safe working load | 50 kg | |
Type of product | Storage container rack |
Article number | 972121 2000/LEER | |
EAN / GTIN | 4062406167493 | |
Manufacturer number | 972121 2000/LEER | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |