ESD perforated panel double-sided 1500

Article no.: 972101 1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
  • Hoffmann perforated panel grid interval: 9×9
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9 mm
electrostatic characteristic EGB/ESD
Height 481 mm
Width 1,420 mm
Depth 25 mm
Safe working load 100 kg
Perforated panel version double-sided
Weight 18 kg
Type of product Perforated rear panel

Identification numbers & Classifications

Article number 972101 1500
EAN / GTIN 4062406167417
Manufacturer number 972101 1500

Description

Version:

Of sturdy sheet metal, inclined for clean organisation of tool storage. Perforated panel in double-sided version can be independently equipped on both sides. Perforated panels made of sheet metal □9×9 mm at 37 mm intervals for mounting perforated panel accessories from Group 95.

Suitable for:

For bolting between ESD support columns No. 972080 and ESD materials supply trolley No. 972060 (only size 1000).

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart