ESD casing 16G with drawers wheeled 500/5 mm

Article no.: 972022 500/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Drawer/pull-out shelf load capacity: 75
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Individual drawer release system One-hand
Drawer usable area in G 12×20
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 700 mm
Width 400 mm
Depth 650 mm
Usable height 425 mm
Usable height for drawers 425 mm
Drawer body usable height 425 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Number of castors with parking brake 2
Number of castors without parking brake 2
with anti-roll lip yes
Number of drawers 5
maximum load capacity 250 kg
Version wheeled; with drawers
Electronic locking system can be retrofitted yes
ComfortClose no
Treadless tyres yes
Weight 60 kg
Type of product Assembly trolley

Identification numbers & Classifications

Article number 972022 500/5
EAN / GTIN 4062406166946
Manufacturer number 972022 500/5

Description

Version:

Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.
With two ball-bearing fixed wheels and two castors (castors with brakes for the wheels and the castor heads) ⌀ 125 mm with abrasion-resistant, conductive wheels. Drawers with individual drawer release system prevents the opening of drawers during transport.

Application:

Drawer casing for individual fitting to the ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 or for ESD workbenches No. 972150972195.

Fitted with:

Drawer front height, mm: 75; 75; 75; 75; 125

Colour:

Body and drawers light grey similar to RAL7035, ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.

Downloads & documents

Suitable products

Accessories

Spare parts

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart