ESD casing 16G with drawers 300/3 mm

Article no.: 972020 300/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Casing height mm / number of drawers (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 75 kg
    Drawer usable area in G 12×20
    Cylinder lock modular barrel
    electrostatic characteristic EGB/ESD
    Height 300 mm
    Width 400 mm
    Depth 650 mm
    Usable height 225 mm
    Drawer usable width 300 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 12
    Drawer usable depth in G 20
    Usable height for drawers 225 mm
    Number of drawers 3
    Weight 31 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 972020 300/3
    EAN / GTIN 4062406166496
    Manufacturer number 972020 300/3

    Description

    Version:

    Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.

    Application:

    Drawer casing for individual fitting to the ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 or for ESD workbenches No. 972150972195.

    Fitted with:

    Drawer front height, mm: 50; 75; 100

    Colour:

    Body and drawers light grey similar to RAL7035, ESD powder-coated

    Note:

    All plastic components (e.g. covering caps) and handles are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart