ESD workstation with electric height adjustment Max. load capacity 250 kg, ESD worktop 1250/S

Article no.: 972017 1250/S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 50
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment electrical
Insert thickness 50 mm
electrostatic characteristic EGB/ESD
Height adjustment range (worktop surface) from − to 720 mm - 1,200 mm
Width 1,250 mm
Depth 750 mm
Worktop length 1,250 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Lifting speed 38 mm/s
maximum load capacity 250 kg
Weight 98 kg
Type of product Work table

Identification numbers & Classifications

Article number 972017 1250/S
EAN / GTIN 4062406773595
Manufacturer number 972017 1250/S

Description

Version:

ESD workstation with electric height adjustment. Non-conductive base frame with lift unit with cross braces for stabilisation at the side and rear. 50 mm thick volume conductive ESD worktop. Control panel is not ESD conductive.
Work bench with side plates, conductive, light grey similar to RAL 7035, can be installed in a row.

Colour:

Height-adjustable feet in black, cross braces in RAL 7016 anthracite powder-coated.

Recommendation:

Light assembly work, sitting and standing.

Note:

Because of the maximum load capacity, only mobile casings should be used. Avoid attaching casings under the worktop. Further attachments would reduce the load capacity correspondingly. Delivered fully assembled.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart