{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Height | 1,020 mm | |
Width | 980 mm | |
Depth | 509 mm | |
Platform area width | 850 mm | |
Platform area depth | 500 mm | |
Height of bottom shelf | 195 mm | |
Height of top shelf | 850 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 125 mm | |
Load capacity of top shelf | 80 kg | |
maximum load capacity | 250 kg | |
Material of wheel | TPE | |
Weight | 34 kg | |
Type of product | Table trolleys |
Article number | 971930 T54 | |
EAN / GTIN | 4067263515609 | |
Manufacturer number | 971930 T54 |