T3 ESD platform trolley, Type: T32

Article no.: 971920 T32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 915 mm
Width 970 mm
Depth 509 mm
Platform area width 850 mm
Platform area depth 500 mm
Platform area height 195 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Safe working load 250 kg
Material of wheel TPE
Weight 20 kg
Type of product Platform trolley

Identification numbers & Classifications

Article number 971920 T32
EAN / GTIN 4067263476993
Manufacturer number 971920 T32

Description

Version:

Platform trolley ESD conductive with 1 platform. Welded steel construction, platform made of volume conductive chipboard shelf with light grey, ESD-conductive surface. ESD-conductive Haptoprene handle with impact-resistant polypropylene. Electrically conductive wheels: 2 fixed wheels and 2 castors (with brakes) with treadless TPE tyres, roller bearings, with fibre shields.

Application:

Suitable for use in EPAs with a conductive floor covering. The grounding is provided via the wheels; a separate grounding connection is not necessary. All plastic parts are conductive to prevent surface charging.

Standard:

DIN EN 61340-5-1

Colour:

Similar to RAL 7035 light grey ESD powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart