{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 130 mm | |
Width | 240 mm | |
Depth | 148 mm | |
Number of tool sockets | 8 | |
Axial spacing A | 55 mm | |
for tool shanks | SK 30 | |
Safe working load | 20 kg | |
Material | Polypropylene | |
Type of product | CNC carrier system |
Article number |
971000 SK30
Copy |
|
EAN / GTIN |
4045197773364
Copy |
|
Manufacturer number |
971000 SK30
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |