{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
suitable for workstations and storage equipment | Tool cabinet | |
Width | 149 mm | |
Depth | 149 mm | |
Width in units | 9 U | |
Depth in units | 9 U | |
Number of tool sockets | 16 | |
for collets | ER20 | |
Version | empty for tool arbors | |
Type of product | Rigid foam inlay |
Article number | 970715 ER20 | |
Manufacturer number | 970715 ER20 |