Tool carrier with tool sockets C5

Article no.: 970130 C5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Depth 150 mm
    lateral frame size 37 mm
    Number of tool sockets 8
    Axial spacing A 82 mm
    for tool shanks C5
    Type of product Tool holder

    Identification numbers & Classifications

    Article number 970130 C5
    EAN / GTIN 4045197490032
    Manufacturer number 970130 C5

    Description

    Version:

    Made of sheet metal with plastic GARANT tool socket inserts. Can be fitted at inclination angles of 0° / 20° / 45°.

    Suitable for:

    Width 452 mm:
    Modular transport trolley No. 970011; 970016 each in size 452/A; CNC tool trolley No. 970041; 970046 each in size 452; tool block insertion frame No. 970505 size 0.
    Width 627 mm:
    Modular transport trolley No. 970011; 970016 each in size 627/A; 627/B; CNC tool trolley No. 970041; 970046 each in size 627.

    Colour:

    RAL 7035 light grey powder-coated.

    Note:

    VDI 20 sockets also suitable for TRUMPF stamping punches.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart