Tool carrier with tool sockets C6

Article no.: 970125 C6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Depth 150 mm
lateral frame size 37 mm
Number of tool sockets 4
Axial spacing A 142 mm
for tool shanks C6
Type of product Tool holder

Identification numbers & Classifications

Article number 970125 C6
EAN / GTIN 4045197489906
Manufacturer number 970125 C6

Description

Version:

Made of sheet metal with plastic GARANT tool socket inserts. Can be fitted at inclination angles of 0° / 20° / 45°.

Suitable for:

Width 452 mm:
Modular transport trolley No. 970011; 970016 each in size 452/A; CNC tool trolley No. 970041; 970046 each in size 452; tool block insertion frame No. 970505 size 0.
Width 627 mm:
Modular transport trolley No. 970011; 970016 each in size 627/A; 627/B; CNC tool trolley No. 970041; 970046 each in size 627.

Colour:

RAL 7035 light grey powder-coated.

Note:

VDI 20 sockets also suitable for TRUMPF stamping punches.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart