{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 925 mm | |
Width | 675 mm | |
Depth | 1,100 mm | |
Footprint width | 675 mm | |
Footprint depth | 1,100 mm | |
Usable width | 627 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 160 mm | |
Number of carrier rails (1 level) | 4 | |
Number of tool carriers (1 level) | 7 | |
maximum load capacity | 400 kg | |
Material of wheel | Solid rubber | |
Type of product | CNC tool trolley |
Article number | 970016 627/B | |
EAN / GTIN | 4062406163181 | |
Manufacturer number | 970016 627/B |