Transport trolley with solid rubber wheels 452/A

Article no.: 970016 452/A
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Usable width mm / model Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 925 mm
    Width 500 mm
    Depth 800 mm
    Footprint width 500 mm
    Footprint depth 800 mm
    Usable width 452 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 160 mm
    Number of carrier rails (1 level) 3
    Number of tool carriers (1 level) 5
    maximum load capacity 400 kg
    Material of wheel Solid rubber
    Type of product CNC tool trolley

    Identification numbers & Classifications

    Article number 970016 452/A
    EAN / GTIN 4062406163167
    Manufacturer number 970016 452/A

    Description

    Version:

    Sturdy chassis with 2 ball-bearing fixed wheels and 2 castors (with parking brake) (⌀ 160 mm). The stiles are positively fitted to the chassis and the push handle, and bolted to them. Side panels are perforated with a 25 mm grid to accept carrier rails and tool carriers.

    Supplied with:

    Tool trolley with 2 side panels, with push handle and solid rubber wheels.

    Colour:

    Body RAL 7035 light grey, side walls RAL 7016 anthracite grey powder-coated.

    Note:

    Suitable carrier rails for GARANT Tool UNIT toolholders can be found under No. 970110, GARANT Tool UNIT under No. 971000. Suitable tool carriers can be found under No. 970125 or No. 970130.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart